Motion
16579 FIRE BARRIER SELF-LOCKING PILLOWS FB269SL MEDIUM 2"X6"X9"

3M
16579 FIRE BARRIER SELF-LOCKING PILLOWS FB269SL MEDIUM 2"X6"X9"

3M™ Fire Barrier Self-Locking Pillows FB269SL, Medium, 2 in x 6 in x 9 in, 16/case
MI ITEM #03178680
MFR #16579 FIRE BARRIER SELF-LOCKING PILLOWS FB269SL MEDIUM 2"X6"X9"
Your Price$37.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16579 FIRE BARRIER SELF-LOCKING PILLOWS FB269SL MEDIUM 2"X6"X9"

3M™ Fire Barrier Self-Locking Pillows FB269SL, Medium, 2 in x 6 in x 9 in, 16/case
MI ITEM #03178680
MFR #16579 FIRE BARRIER SELF-LOCKING PILLOWS FB269SL MEDIUM 2"X6"X9"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37.03/each(List $44.44)

Overview

Mfr description
16579 FIRE BARRIER SELF-LOCKING PILLOWS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Intumescent pillows are designed to expand and lock together for tight seal against flame, smoke and toxic gasses
  • Easy to install, remove and reconfigure to help save time and labor
  • Interlocking strips let installers quickly lock pillows together by hand for fast, accurate firestops
  • Available in multiple sizes and can be cut in the field for precise fill and compression
  • No wire mesh or additional support required
  • Firestop tested for up to 3 hours in accordance with ASTM E 814 (UL 1479) and CAN/ULC-S115

Specifications

  • Length
    9 in
  • Width
    6 in
  • Thickness
    2 in
  • Fire Rating
    3 hr
  • Intumescent Firestop
    Intumescent
  • Standards Met
    UL Listed
  • Interlocking Strips
    Interlocking Strips
  • Color
    Red
  • Manufacturer Upc Number
    00076308894894
  • Minimum Order Quantity
    16
  • Product Types
    - Pillows - Fire Barrier Pillow
  • UPC_NO
    00076308894894
  • Weight
    0.782 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text