Motion
16580 FIRE BARRIER SELF-LOCKING PILLOWS FB369SL LARGE 3"X6"X9"

3M
16580 FIRE BARRIER SELF-LOCKING PILLOWS FB369SL LARGE 3"X6"X9"

3M™ Fire Barrier Self-Locking Pillows FB369SL, Large, 3 in x 6 in x 9 in, 20/case
Mi Item #03178681
MFR #16580 FIRE BARRIER SELF-LOCKING PILLOWS FB369SL LARGE 3"X6"X9"
Price$39.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16580 FIRE BARRIER SELF-LOCKING PILLOWS FB369SL LARGE 3"X6"X9"

3M™ Fire Barrier Self-Locking Pillows FB369SL, Large, 3 in x 6 in x 9 in, 20/case
Mi Item #03178681
MFR #16580 FIRE BARRIER SELF-LOCKING PILLOWS FB369SL LARGE 3"X6"X9"

Mfr description
16580 FIRE BARRIER SELF-LOCKING PILLOWS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Intumescent pillows are designed to expand and lock together for tight seal against flame, smoke and toxic gasses
  • Easy to install, remove and reconfigure to help save time and labor
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.96/each

Specifications

Dimensions

  • Length
    9 in
  • Thickness
    3 in
  • Weight
    0.871 lb
  • Width
    6 in

Details

  • Color
    Red
  • Fire Rating
    3 hr
  • Interlocking Strips
    Interlocking Strips
  • Intumescent Firestop
    Intumescent
  • Manufacturer Upc Number
    00051115165801
  • Minimum Order Quantity
    20
  • Product Types
    - Fire Barrier Pillow - Pillows
  • Standards Met
    UL Listed
  • UPC_NO
    00051115165801
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)