Motion
16586 FIRE BARRIER CAST-IN TUB BOX ASSEMBLY 3TB FOAM 3"

3M
16586 FIRE BARRIER CAST-IN TUB BOX ASSEMBLY 3TB FOAM 3"

3M™ Fire Barrier Cast-In Tub Box Assembly 3TB, 3 in, 6/case
MI ITEM #03178682
MFR #16586 FIRE BARRIER CAST-IN TUB BOX ASSEMBLY 3TB FOAM 3"
Price$46.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16586 FIRE BARRIER CAST-IN TUB BOX ASSEMBLY 3TB FOAM 3"

3M™ Fire Barrier Cast-In Tub Box Assembly 3TB, 3 in, 6/case
MI ITEM #03178682
MFR #16586 FIRE BARRIER CAST-IN TUB BOX ASSEMBLY 3TB FOAM 3"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46.89/each

Specifications

Dimensions

  • Overall Width
    3 in
  • Pass Through Device Size
    2 in
  • Weight
    1.419 lb

Details

  • Color
    Red
  • Fire Rating
    3 h
  • Intumescent Firestop
    Intumescent
  • Manufacturer Upc Number
    00051115165863
  • Minimum Order Quantity
    6
  • Pass Through Device Comp
    Cast-In for Concrete
  • Product Types
    Cast-In Device
  • Standards Met
    Intertek Listed, UL Classified, ULC
  • Type
    Tub Box Assembly
  • UPC_NO
    00051115165863

Overview

Mfr description
16586 FIRE BARRIER CAST-IN TUB
  • For industrial/occupational use only. Not for consumer sale or use.
  • Firestop tested for up to 3 hours, when used in conjunction with a 2-inch (50.8 mm) 3M™ Fire Barrier Cast-In Device for metallic and non-metallic penetrations, in accordance with ASTM E 814 (UL 1479)
  • Easily adjusted height accommodates concrete thickness from 4-1/2 inches to 8 inches (114.3 mm to 203.2 mm)
  • Eliminates time and expense of core drilling holes in concrete
  • Easy-to-install, annular space allows for hassle-free pipe installation
  • Accommodates 1-1/2 inch and 2 inch pipe (38.1mm and 50.8 mm)
  • UL Classified, universally recognized independent test agency
  • Tear strips allow installers to easily adjust height for various concrete thicknesses
  • Installs securely by attaching directly to forms and floor decking
  • Rugged one-piece design withstands impact during everyday construction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought