Motion
16594 FIRE BARRIER WATER TIGHT SEALANT 3000 WT 4.5 GL PAIL

3M
16594 FIRE BARRIER WATER TIGHT SEALANT 3000 WT 4.5 GL PAIL

3M™ Fire Barrier Water Tight Sealant 3000 WT, Gray, 4.5 Gallon Drum (Pail)
MI ITEM #03178683
MFR #16594 FIRE BARRIER WATER TIGHT SEALANT 3000 WT 4.5 GL PAIL
List Price$1,479.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16594 FIRE BARRIER WATER TIGHT SEALANT 3000 WT 4.5 GL PAIL

3M™ Fire Barrier Water Tight Sealant 3000 WT, Gray, 4.5 Gallon Drum (Pail)
MI ITEM #03178683
MFR #16594 FIRE BARRIER WATER TIGHT SEALANT 3000 WT 4.5 GL PAIL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,479.37/each for your price

Overview

Mfr description
16594 FIRE BARRIER WATER TIGHT SEALANT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Firestop tested up to 4 hours in accordance with ASTM E814 (UL 1479) and CAN/ULC-S114
  • High-solids formula produces limited shrinkage
  • Continuous seal remains pliable and allows for typical pipe movement
  • Re-enterable and repairable fire barrier sealant
  • Offers excellent sealant and caulking properties
  • Sealant helps minimize noise transfer

Specifications

  • Type
    Sealant
  • Container Size
    4-1/2 gal
  • Intumescent Firestop
    Intumescent
  • Fire Rating
    4 h
  • Container Type
    Pail
  • Color
    Multi-Color
  • Standards Met
    ASM-T E 1966 (UL 2079), ASM-T E 814 (UL 1479), CAN/ULC S115, IBC, IFC, IMC, IPC, IRC, NEC (NFPA 70), NFPA 101, NFPA 5000, UL
  • Manufacturer Upc Number
    50051115165943
  • UPC_NO
    50051115165943
  • Weight
    50 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought