Motion
06017 PERFECT-IT DETAILING CLOTH 12 1/2"X14"

3M
06017 PERFECT-IT DETAILING CLOTH 12 1/2"X14"

3M™ Perfect-It™ Detailing Cloths 06017, YELLOW, 50 cloths per bag
MI ITEM #03178685
MFR #06017 PERFECT-IT DETAILING CLOTH 12 1/2"X14"
List Price$348.69/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06017 PERFECT-IT DETAILING CLOTH 12 1/2"X14"

3M™ Perfect-It™ Detailing Cloths 06017, YELLOW, 50 cloths per bag
MI ITEM #03178685
MFR #06017 PERFECT-IT DETAILING CLOTH 12 1/2"X14"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$348.69/pk for your price

Overview

Mfr description
06017 PERFECT-IT DETAILING CLOTH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Great for paint, chrome and glass, dashboards and more
  • Non-linting detailing cloth
  • Clear coat safe
  • Size: 12 in X 14.1 in
  • Paint shop safe
  • Detailing Cloth Color: Yellow

Specifications

  • Cloth Material
    Polyester/Nylon
  • Overall Length
    14.1 in
  • Overall Width
    12 in
  • Manufacturer Stock Number
    70071212164
  • Manufacturer Upc Number
    00051131060173
  • UPC_NO
    50051131060178
  • Color
    Yellow
  • Manufacturer Package Quantity
    50
  • Weight
    5.4 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text