Motion
07145 INHALATION PORT GASKET 6895/07145(AAD)

3M
07145 INHALATION PORT GASKET 6895/07145(AAD)

3M™ Inhalation Port TR-654 Replacement Gaskets for TR-653 Cleaning and Storage Kit, 20/Bag, 4 Bags EA/Case
Mi Item #03178690
MFR #07145 INHALATION PORT GASKET 6895/07145(AAD)
Price$2.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07145 INHALATION PORT GASKET 6895/07145(AAD)

3M™ Inhalation Port TR-654 Replacement Gaskets for TR-653 Cleaning and Storage Kit, 20/Bag, 4 Bags EA/Case
Mi Item #03178690
MFR #07145 INHALATION PORT GASKET 6895/07145(AAD)

Mfr description
07145 INHALATION PORT GASKET
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.64/each

Specifications

Details

  • Color
    Orange
  • Facepiece Type Comp
    Half Mask
  • Manufacturer Upc Number
    50051131071457
  • Material
    Silicone
  • Series Compatibility
    6000, 7800S
  • Type
    Inhalation Gasket
  • UPC_NO
    50051131071457
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)