Motion
66278 REPLACEMENT PART FILTER 5P71-6 P95

3M
66278 REPLACEMENT PART FILTER 5P71-6 P95

3M™ Replacement Particulate Filter 5P71-6, P95 72 EA/Case
Mi Item #03178834
MFR #66278 REPLACEMENT PART FILTER 5P71-6 P95
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
66278 REPLACEMENT PART FILTER 5P71-6 P95

3M™ Replacement Particulate Filter 5P71-6, P95 72 EA/Case
Mi Item #03178834
MFR #66278 REPLACEMENT PART FILTER 5P71-6 P95

Mfr description
66278 REPLACEMENT PART FILTER 5P71-6 P95
  • For industrial/occupational use only. Not for consumer sale or use.
  • NIOSH approved for environments containing certain oil and non-oil-based particles
  • Use on top of 3M™ 5000 Series Respirators or 6000 Series gas and vapor cartridges with 3M™ 501 Retainer when particles are also present
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    3.4 in
  • Length
    4.2 in
  • Overall Height
    3.4 in
  • Overall Length
    4.2 in
  • Weight
    0.023 lb

Details

  • Application
    Painting
  • Color
    N/A
  • Connection Type
    Bayonet
  • Enhanced Comfort
    No
  • Enhanced Durability
    No
  • Eye Protection
    No
  • Manufacturer Upc Number
    00051138662783
  • Niosh Classification
    P95
  • Product Types
    Filter
  • Protection Type
    Particulates
  • Series Compatibility
    5000
  • Silicone Faceseal
    No
  • Specifications Met
    P95
  • Type
    Filter
  • UPC_NO
    00051138662783
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)