Motion
07456 COMMERCIAL SIZE SPONGE C41 7.5"X4.375"X2.06"

3M
07456 COMMERCIAL SIZE SPONGE C41 7.5"X4.375"X2.06"

3M™ Commercial Size Sponge 7456-T, 7.5 in x 4.375 in x 2.06 in, 24/case
Mi Item #03178843
MFR #07456 COMMERCIAL SIZE SPONGE C41 7.5"X4.375"X2.06"
Price$5.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07456 COMMERCIAL SIZE SPONGE C41 7.5"X4.375"X2.06"

3M™ Commercial Size Sponge 7456-T, 7.5 in x 4.375 in x 2.06 in, 24/case
Mi Item #03178843
MFR #07456 COMMERCIAL SIZE SPONGE C41 7.5"X4.375"X2.06"

Mfr description
07456 COMMERCIAL SIZE SPONGE C41
  • For industrial/occupational use only. Not for consumer sale or use.
  • Cleans tough, baked-on messes 50% faster than other products
  • Ideal for cast-iron pots, stove burners, broilers, garden tools and grills
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.54/each

Specifications

Dimensions

  • Sponge Length
    7-1/2 in
  • Sponge Thickness
    2.06 in
  • Sponge Width
    4-3/8 in

Details

  • Manufacturer Stock Number
    7000144999
  • Manufacturer Upc Number
    00053200074562
  • Number of Sponges
    24
  • Sponge Color
    Yellow
  • Sponge Material
    Cellulose
  • Sponge Type
    Sponge
  • UPC_NO
    50053200074567
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)