1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
08318 O-CEL-O HANDY SPONGE 728818 4.7"X3"X.6"
O-cel-o™ Sponge - Cellulose Material, 0.6 in Thick, Color: Yellow
MI ITEM #
03178850
MFR #
08318 O-CEL-O HANDY SPONGE 728818 4.7"X3"X.6"
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Sponges and Scouring Pads
Sponges
3M 08318 O-CEL-O HANDY SPONGE 728818 4.7"X3"X.6"
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
08318 O-CEL-O HANDY SPONGE 728818 4.7"X3"X.6"
O-cel-o™ Sponge - Cellulose Material, 0.6 in Thick, Color: Yellow
MI ITEM #
03178850
MFR #
08318 O-CEL-O HANDY SPONGE 728818 4.7"X3"X.6"
Mfr description
08318 O-CEL-O HANDY SPONGE
For industrial/occupational use only. Not for consumer sale or use.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Sponge Length
4.7 in
Sponge Thickness
0.6 in
Sponge Width
3 in
Details
Number of Sponges
18
Sponge Color
Yellow
Sponge Material
Cellulose
Sponge Type
Sponge
UPC_NO
50053200083187
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items