Motion
09310 COBAN SELF-ADHERENT WRAP 1582

3M
09310 COBAN SELF-ADHERENT WRAP 1582

Coban™ Bandage - Any Body Part, Elastic, 5 ft
MI ITEM #03178864
MFR #09310 COBAN SELF-ADHERENT WRAP 1582
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
09310 COBAN SELF-ADHERENT WRAP 1582

Coban™ Bandage - Any Body Part, Elastic, 5 ft
MI ITEM #03178864
MFR #09310 COBAN SELF-ADHERENT WRAP 1582

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    5 ft
  • Width
    2 in

Details

  • Adhesiveness
    Adhesive
  • Body Part Application
    Any Body Part
  • Color
    Beige
  • Material
    Elastic
  • Package Quantity
    36
  • UPC_NO
    50707387093100

Overview

Mfr description
09310 COBAN SELF-ADHERENT WRAP 1582
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought