Motion
WX820-6IN

REXNORD INC
WX820-6IN

Table Top Chain - POM, Straight Running, 6.000 in Width, 1.5000 in Pitch
MI ITEM #03178989
MFR #WX820-6IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WX820-6IN

Table Top Chain - POM, Straight Running, 6.000 in Width, 1.5000 in Pitch
MI ITEM #03178989
MFR #WX820-6IN

Mfr description
81431524 WX820K6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    6.000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Straight
    1-3/4 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Weight
    0.09 lbs
  • Weight per Foot
    0.84 lb

Details

  • Base Chain Material
    POM
  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Flight Color
    Green
  • Manufacturer Upc Number
    793699914764
  • Operating Temperature Range
    -40 to +180 °F
  • Pin Material
    Stainless Steel
  • UPC_NO
    793699914764

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)