Motion
4940027
Metric - V Belting - 8 mm x 5 mm Section, Number of Sections: 1, V Type, 100 ft Length
Mi Item #03179171
MFR #4940027
Price$3.76/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric - V Belting - 8 mm x 5 mm Section, Number of Sections: 1, V Type, 100 ft Length
Mi Item #03179171
MFR #4940027

Mfr description
4940027 RED 90 8MM X 5MM
  • 90 Shore A durometer polyurethane belting
  • Solid polyurethane construction
  • Superior abrasion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.76/ft

Specifications

Dimensions

  • Belting Length
    100 ft
  • Minimum Pulley Diameter
    2 in
  • Overall Height
    5 mm
  • Overall Length
    100 ft
  • Section Size
    8 mm x 5 mm
  • Weight
    12.0667 lbs

Details

  • Additional Details
    Eagle Red 90 Non-Reinforced Vee Belting is constructed of solid polyurethane with a 90 Shore A durometer that provides extremely high abrasion resistance. Packaged in 100' lengths.
  • Belt Category
    Metric - V Belting
  • Belt Profile
    V
  • Color
    Red
  • Construction Type
    V
  • Durometer
    90
  • Features & Benefits
    • 90 Shore A durometer polyurethane belting • Solid polyurethane construction • Superior abrasion resistance • REACH and RoHS 2002/95/EC Directive compliant
  • Manufacturer Catalog Number
    4940027
  • Material
    Polyurethane
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -22 °F
  • Number Of Sections
    1
  • Product Type
    Endless Belting
  • Reinforcement Type
    Non-Reinforced
  • Resistance Features
    Oil Resistant
  • Standards Met
    RoHS 2002/95/EC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)