Overview
Mfr description
1185M24 MULTI-RIB
Specifications
- SectionM
- Overall Length118.50 in
- MaterialPolybutadiene Rubber
- Number Of Ribs24
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number1185M24
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data