Motion
T025214
Air Impact Wrenche & Ratchet - CP6500, Pistol Handle, 1/2 in Drive Size, 0.2500 in Inlet, 502 ft-lbs Torque, 6400 rpm Max Speed
Mi Item #03179328
MFR #T025214
Price$582.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrenche & Ratchet - CP6500, Pistol Handle, 1/2 in Drive Size, 0.2500 in Inlet, 502 ft-lbs Torque, 6400 rpm Max Speed
Mi Item #03179328
MFR #T025214

Mfr description
CP6500 RS IMPACT WRENCH 1/2
  • Reliable twin hammer clutch mechanism in oil bath for hard joint application
  • Square drive shaft with ring or pin version for a wide variety of applications
  • Durable aluminium body and robust steel clutch housing for extreme durability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$582.73/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Inlet Size
    0.2500 in
  • Minimum Hose Size
    10 mm
  • Overall Length
    7.0100 in
  • Torque
    502 ft-lbs

Details

  • Handle Style
    Pistol
  • Handle Type
    Pistol
  • Material
    Aluminum
  • Maximum Speed
    6400 rpm
  • Product Types
    Impact wrench
  • Series
    CP6500
  • Working Torque
    502 ft-lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)