Motion
97780

ANSELL
97780

KleenGuard Disposable Sleeves - Chemical Resistant, Material: Polyethylene Coated Polypropylene, Yellow
Mi Item #03179497
MFR #97780
Price$2.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
97780

KleenGuard Disposable Sleeves - Chemical Resistant, Material: Polyethylene Coated Polypropylene, Yellow
Mi Item #03179497
MFR #97780

Mfr description
97780 A70 SLEEVE PROTECTORS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.04/each

Specifications

Dimensions

  • Length
    21 in
  • Material Thickness
    1.5 mil

Details

  • Additional Details
    Liquid Resistant
  • Approval Listing Regulations
    ASTM D5034, ASTM F1670, ASTM F1671, ASTM F739, ASTM F903, CPSC 1610, INDA IST 100.2, ISO 13938-1, NFPA 99
  • Closure Type
    Elastic Opening at Both Ends
  • Color
    Yellow
  • Garment Type
    Chemical Resistant
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    Polyethylene Coated Polypropylene
  • Product Line
    A70
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)