Motion
97790

ANSELL
97790

KleenGuard Bib Apron - Polyethylene Coated Polypropylene Material, Yellow Color, 44 in Long, Chemical Resistant, Disposable
Mi Item #03179498
MFR #97790
Price$4.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
97790

KleenGuard Bib Apron - Polyethylene Coated Polypropylene Material, Yellow Color, 44 in Long, Chemical Resistant, Disposable
Mi Item #03179498
MFR #97790

Mfr description
97790 A70 APRON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.09/each

Specifications

Dimensions

  • Length
    44 in
  • Material Thickness
    1.5 mil

Details

  • Additional Details
    Ties in Back
  • Color
    Yellow
  • Garment Type
    Bib Apron
  • Garment Use
    Chemical Resistant, Disposable
  • Material
    Polyethylene Coated Polypropylene
  • Number Of Pockets
    0
  • Product Line
    A70
  • Resistance
    Blood & Body Fluids, Bloodborne Pathogens, Chemicals, Dry Particulates, Liquid Spray
  • UPC_NO
    10036000977902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)