Motion
09829

ANSELL
09829

KleenGuard Disposable Smock - Polypropylene Material, Tie, Elastic Wrists, Yellow Color
MI ITEM #03179500
MFR #09829
Price$12.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
09829

KleenGuard Disposable Smock - Polypropylene Material, Tie, Elastic Wrists, Yellow Color
MI ITEM #03179500
MFR #09829

Mfr description
09829 A70 SMOCK XL (52)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.34/each

Specifications

Details

  • Additional Details
    Liquid Resistant
  • Approval Listing Regulations
    ASTM D5034, ASTM F1670, ASTM F1671, ASTM F739, ASTM F903, CPSC 1610, ISO 13938-1, IST 100.2, NFPA 99
  • Color
    Yellow
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Tie
  • Garment Type
    Smock
  • Garment Use
    General Purpose
  • Material
    Polypropylene
  • Number Of Pockets
    0
  • Product Line
    A70
  • Product Type
    Disposable Lab Coats & Smocks
  • Resistance
    Body Fluids, Dry Particulates, Liquid Sprays
  • Wrist Closure
    Elastic Wrists

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)