Motion
LBCR 60 A
Closed Round Rail Ball Bushing - LBCR Series, 60 mm Shaft Diameter, 90 mm Outside Diameter, 125 mm Overall Length, 3282.374 lbf Load Capacity, Closed
MI ITEM #03179585
MFR #LBCR 60 A
Price$564.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - LBCR Series, 60 mm Shaft Diameter, 90 mm Outside Diameter, 125 mm Overall Length, 3282.374 lbf Load Capacity, Closed
MI ITEM #03179585
MFR #LBCR 60 A

Mfr description
LBCR 60A LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$564.13/each

Specifications

Dimensions

  • Inner Ring Width
    95 mm
  • Outer Ring Width
    125 mm
  • Outside Diameter
    90 mm
  • Overall Length
    125 mm
  • Overall Width
    125 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    60 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    3282.374 lbf
  • Load Capacity
    20400 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Seal Type
    2 Shields
  • Series
    LBCR
  • Static Load Capacity
    4046.763 lbf
  • UPC_NO
    7333314052988

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)