Motion
445815
Hygro-Thermometer Humidity Alert with Dew Point - Standard Calibration, 14 to 140 °F Standard Temperature, 10 to 99 % Relative Humidity
Mi Item #03179609
MFR #445815
Price$74.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hygro-Thermometer Humidity Alert with Dew Point - Standard Calibration, 14 to 140 °F Standard Temperature, 10 to 99 % Relative Humidity
Mi Item #03179609
MFR #445815

Mfr description
445815 HUMIDITY ALERT,BIG DIGIT RH,TEMP
  • Large, easy-to-read triple LCD displays % Relative Humidity, Temperature and Dew Point
  • %RH audible and visual alarms, with adjustable set points, alert when humidity exceeds set limit
  • Probe clips onto meter or extends on 18 in (457mm) cable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.99/each

Specifications

Details

  • Accuracy
    ±4 %
  • Calibration Standard
    Standard Calibration
  • Includes
    Built-In Stand, Wall Mount Bracket, and 2 x AAA Batteries
  • Manufacturer Catalog
  • Meter Type
    Temperature/Humidity Meter with Dew Point
  • Relative Humidity
    10 to 99 %
  • Temperature Range
    14 to 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)