Motion
850185
Temperature Probe - For Use With: RTD Thermometer
MI ITEM #03179619
MFR #850185
List Price$71.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Temperature Probe - For Use With: RTD Thermometer
MI ITEM #03179619
MFR #850185

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$71.99/each for your price

Overview

Mfr description
850185 PROBE, TEMPERATURE, RTD GENERAL

Specifications

  • Accessory Type
    Temperature Probe
  • For Use With
    RTD Thermometer
  • Cable Length
    39 in
  • Connector
    Proprietary
  • Diameter
    5 mm
  • Length
    190 mm
  • Operating Temperature Range
    32 to 122 °F
  • Shelf Life
    1 yr.
  • Body Material
    Polycarbonate
  • Tip Shape
    Immersion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought