Motion
407510
Heavy Duty Dissolved Oxygen Meter w/ PC Interface - Measures Dissolved Oxygen/Temperature, 0 to 19.9 mg/L/32 to 122 °F Range
Mi Item #03179626
MFR #407510
Price$579.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Dissolved Oxygen Meter w/ PC Interface - Measures Dissolved Oxygen/Temperature, 0 to 19.9 mg/L/32 to 122 °F Range
Mi Item #03179626
MFR #407510

Mfr description
407510 HEAVY DUTY DISSOLVED OXYGEN MTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$579.00/each

Specifications

Details

  • Accuracy
    ±0.4 mg/L
  • Additional Details
    Set Time Intervals and Alarms
  • Includes
    0.8 in (20mm) Probe, 13 ft Cable, 9V Battery, Carrying Case, Membranes, Protective Holster with Stand
  • Manufacturer Catalog
  • Measurement Ranges
    0 to 19.9 mg/L, 32 to 122 °F
  • Measurements Taken
    Dissolved Oxygen, Temperature
  • Meter Type
    Dissolved Oxygen Meter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)