Motion
TP882
Temperature Probe - For Use With: Type K Multimeter
Mi Item #03179636
MFR #TP882
Price$64.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Temperature Probe - For Use With: Type K Multimeter
Mi Item #03179636
MFR #TP882

Mfr description
TP882 PROBE, PENETRATION, K, HIGH TEMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.99/each

Specifications

Dimensions

  • Probe Length
    8 in
  • Wire Length
    6 ft.

Details

  • Accessory Type
    Temperature Probe
  • Accuracy
    +/-0.200 °C
  • Connection Type
    Type K Mini
  • For Use With
    Type K Multimeter
  • Measuring Tools Included
    Thermocouple
  • Probe Material
    Stainless Steel
  • Temperature Range
    -46 °C to 538 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)