Specifications
Dimensions
- Display Counts4000 count LCD
Details
- Accuracy±3 % rdg + 0.5 % FS
- Calibration StandardStandard Calibration
- Foot Candle Range40–400–4000–40,000 Fc
- IncludesBuilt-in stand, remote sensor with protective cover, protective rubber holster, and 6 x AAA batteries
- Lux Range40–400–4000–40,000–400,000 Lux
- Manufacturer Catalog
- Meter TypeFoot Candle/Lux Light Meter