Motion
380942
Multimeter - Clamp-On Probe, Digital Display, 400 V dc Max, 400 V ac Max, 30 A AC current
MI ITEM #03179645
MFR #380942
List Price$479.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multimeter - Clamp-On Probe, Digital Display, 400 V dc Max, 400 V ac Max, 30 A AC current
MI ITEM #03179645
MFR #380942

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$479.00/each for your price

Overview

Mfr description
380942 CLAMP METER+ DMM, MINI 30A AC/DC

Specifications

  • Display Type
    Digital
  • Probe Type
    Clamp-On Probe
  • Maximum DC Voltage Measurement
    400 V dc
  • Max Dc Current Measurement
    30 A
  • Maximum AC Voltage Measurement
    400 V ac
  • Max Ac Current Measurement
    30 A
  • Best Dc Voltage Accuracy
    ±1.5 %
  • Measurement Functions
    AC Current, DC Current
  • Safety Category
    CAT III 300V
  • Power Source
    Battery
  • Housing Color
    Green
  • Weight
    8 oz
  • Dimensions
    178 H x 45 W x 32 D mm
  • Depth
    32 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text