Motion
881605
Temperature Probe - For Use With: Type K Thermometer
Mi Item #03179663
MFR #881605
Price$71.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Temperature Probe - For Use With: Type K Thermometer
Mi Item #03179663
MFR #881605

Mfr description
881605 PROBE,TEMP,K GENERAL PURPOSE, 6"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.99/each

Specifications

Dimensions

  • Probe Length
    8 in
  • Wire Length
    5 ft. 11 in

Details

  • Accessory Type
    Temperature Probe
  • Accuracy
    +/-0.200 °C
  • Connection Type
    Type K Mini
  • For Use With
    Type K Thermometer
  • Measuring Tools Included
    Thermocouple
  • Probe Material
    Stainless Steel
  • Temperature Range
    -40 °C to 800 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)