Motion
MN35
Multimeter - Probe Leads, Digital Display, 600 V dc Max, 600 V ac Max
Mi Item #03179669
MFR #MN35
Price$28.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multimeter - Probe Leads, Digital Display, 600 V dc Max, 600 V ac Max
Mi Item #03179669
MFR #MN35

Mfr description
MN35 DIGITAL MULTIMETER, MANUAL RANGING
  • 2000-count, manual ranging multimeter measures AC/DC Voltage (600V), DC Current (10A), Resistance (20MΩ), and Temperature (-4°F to 1400°F) with a 0.5% basic accuracy
  • Additional features include: Diode Test, Continuity Check, 1.5V and 9V Battery Test, and Data Hold
  • Includes protective holster with built-in stand, test leads, Type K bead wire temperature probe (-58°F to 482°F/-50°C to 250°C) and 9V battery
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.99/each

Specifications

Dimensions

  • Depth
    38 mm
  • Dimensions
    138 mm x 72 mm x 38 mm
  • Maximum DC Voltage Measurement
    600 V dc
  • Weight
    5.4 oz

Details

  • Auto Power Off
    No
  • Auto Ranging
    No
  • Battery Type
    9V Alkaline
  • Best Dc Voltage Accuracy
    ±0.5 %
  • Calibration Certificate
    No
  • Data Logging
    No
  • Display Type
    Digital
  • Features & Benefits
    • 2000-count, manual ranging multimeter measures AC/DC Voltage (600V), DC Current (10A), Resistance (20MΩ), and Temperature (-4°F to 1400°F) with a 0.5% basic accuracy • Additional features include: Diode Test, Continuity Check, 1.5V and 9V Battery Test, and Data Hold • Includes protective holster with built-in stand, test leads, Type K bead wire temperature probe (-58°F to 482°F/-50°C to 250°C) and 9V battery
  • Housing Color
    Orange
  • Max Ac Current Measurement
    10 A
  • Max Dc Current Measurement
    10 A
  • Maximum AC Voltage Measurement
    600 V ac
  • Measurement Functions
    Continuity, DC Current, DC Voltage, Diode, Resistance, Temperature, AC Voltage
  • Power Source
    Battery
  • Probe Type
    Probe Leads
  • Safety Category
    CAT II 600V
  • Series
    EXTECH (R) MN35
  • Standards
    CE, EN61010-1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)