Specifications
Dimensions
- Resolution0.01 pH, 0.1°
Details
- Accuracy±0.01 pH, ±0.8 °F / ±0.5 °C
- Additional DetailsUnit is Completely Waterproof when Electrode is Connected to the Meter
- Includes9V Battery, Cabled pH Electrode, Protective Holster, pH Buffers
- Manufacturer Catalog
- Measurement Ranges-999 to 999mV, 0 to 14 pH, 32 to 212 °F
- Measurements TakenTemperature, mV, pH
- Meter TypepH/mV/Temperature Meter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)