Motion
407113
Heavy Duty CFM Metal Vane Anemometer - Standard Calibration, Measures Airflow, Air Velocity & Temperature
Mi Item #03179701
MFR #407113
Price$489.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty CFM Metal Vane Anemometer - Standard Calibration, Measures Airflow, Air Velocity & Temperature
Mi Item #03179701
MFR #407113

Mfr description
407113 ANEMOMETER, VANE H D W/ HOLSTER
  • Display Air Flow (CFM) or Air Velocity plus Temperature
  • Metal vane withstands temperature up to 175°F (80°C) and airspeed to 6890ft/min
  • Air Flow displayed in 3 modes: Instantaneous value, up to 20 point average or 2/3 flow value
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$489.00/each

Specifications

Details

  • Calibration Standard
    Standard Calibration
  • Includes
    9V Battery, Protective Rubber Holster With Stand, Hard Carrying Case and Metal Vane Sensor With 3.9 ftCable
  • Manufacturer Catalog
  • Measurement Type
    Airflow, Air Velocity & Temperature
  • Measurements Taken
    cfm, cmm, ft/min, km/h, knots, m/s, mph, °C, °F
  • Meter Type
    Thermo-Anemometer
  • Sensor Details
    Metal Vane with 3.9 ft Cable
  • Sensor Type
    Vane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)