Motion
DV30
Electrical Circuit Tester - Non-Contact Voltage Tester, LCD Display, Light, Sound, CAT III 600V
Mi Item #03179708
MFR #DV30
Price$24.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electrical Circuit Tester - Non-Contact Voltage Tester, LCD Display, Light, Sound, CAT III 600V
Mi Item #03179708
MFR #DV30

Mfr description
DV30 VOLTAGE DETECTOR NON-CONTACT, ADJ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.99/each

Specifications

Details

  • Circuit Tester Type
    Non-Contact Voltage Tester
  • Indicator Type
    LCD Display, Light, Sound
  • Max Voltage Measurement
    600 V ac
  • Min Voltage Measurement
    12 V ac
  • Safety Category
    CAT III 600V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)