Specifications
Details
- Accuracy±4 %
- Calibration StandardStandard Calibration
- IncludesOptional Calibration Salt Bottles, Built-In Stand, Mounting Bracket, Sensor, and 1 AAA Battery
- Manufacturer Catalog
- Meter TypeTemperature/Humidity Meter
- Relative Humidity10 to 99 %
- Temperature Range14 to 140 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)