Motion
461995
Tachometer - Handheld Type, Contact & Noncontact, Digital Display
Mi Item #03179732
MFR #461995
Price$389.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tachometer - Handheld Type, Contact & Noncontact, Digital Display
Mi Item #03179732
MFR #461995

Mfr description
461995 TACHOMETER,PHOTO/CONTACT W/LASER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$389.00/each

Specifications

Dimensions

  • Tachometer Depth
    65 mm
  • Tachometer Height
    215 mm
  • Tachometer Width
    38 mm

Details

  • Contact Or Noncontact Operation
    Contact & Noncontact
  • Display
    5 digit LCD
  • Display Style
    Digital
  • Includes
    Surface Speed Wheel
  • Maximum Contact RPM
    20000 rpm
  • Measurements Taken
    RPM
  • Memory Stored Measurements
    Last/Min/Max
  • Number Of Digits Displayed
    5
  • Power Source
    Battery Powered
  • Standards Met
    CE Compliant
  • Tachometer Type
    Handheld
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)