Motion
PH115
Surface Electrode - For Use With: Extech Refillable PH Meter
Mi Item #03179738
MFR #PH115
Price$66.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Surface Electrode - For Use With: Extech Refillable PH Meter
Mi Item #03179738
MFR #PH115

Mfr description
PH115 REFILABLE PH ELECTRODE W/TOOL KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.99/each

Specifications

Dimensions

  • Diameter
    16 mm
  • Length
    38 mm
  • Shelf Life
    1 yr

Details

  • Accessory Type
    Surface Electrode
  • Body Type
    Polycarbonate
  • For Use With
    Extech Refillable PH Meter
  • Tip Style
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)