Motion
380947
Multimeter - Clamp-On Probe, Digital Display, 400 A AC current
Mi Item #03179752
MFR #380947
Price$400.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multimeter - Clamp-On Probe, Digital Display, 400 A AC current
Mi Item #03179752
MFR #380947

Mfr description
380947 CLAMP METER 400A AC/DC,TRMS,FREQ
  • Frequency Measurement Through Clamp Jaws
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$400.00/each

Specifications

Dimensions

  • Depth
    36 mm
  • Dimensions
    183 H x 64 W x 36 D mm
  • Weight
    6.2 oz

Details

  • AC Response
    TRMS
  • Amps AC
    400
  • Auto Ranging
    Yes
  • Battery Type
    AA
  • Best Dc Voltage Accuracy
    ±1 %
  • Data Logging
    Yes
  • Display
    LCD
  • Display Type
    Digital
  • Features & Benefits
    • Frequency Measurement Through Clamp Jaws
  • Housing Color
    Green
  • Jaw Capacity
    0.9 in (23 mm)
  • Max Ac Current Measurement
    400 A
  • Max Dc Current Measurement
    400 A
  • Measurement Functions
    AC Current, DC Current
  • Memory Stored Measurements
    Max/Min
  • Operating Temperature
    4 Degrees to 122 °F
  • Probe Type
    Clamp-On Probe
  • Safety Category
    CAT III 300V
  • Safety Rating
    Cat III 300V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)