Motion
380941
Multimeter - Clamp-On Probe, Digital Display, 400 V dc Max, 400 V ac Max, 200 A AC current
Mi Item #03179763
MFR #380941
Price$360.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multimeter - Clamp-On Probe, Digital Display, 400 V dc Max, 400 V ac Max, 200 A AC current
Mi Item #03179763
MFR #380941

Mfr description
380941 CLAMP METER+DMM, MINI 200A AC/DC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$360.00/each

Specifications

Dimensions

  • Depth
    32 mm
  • Dimensions
    178 H x 45 W x 32 D mm
  • Maximum DC Voltage Measurement
    400 V dc
  • Weight
    6 oz

Details

  • Best Dc Voltage Accuracy
    ±1% + 2 Digits
  • Display Type
    Digital
  • Housing Color
    Green
  • Max Ac Current Measurement
    200 A
  • Max Dc Current Measurement
    40 A
  • Maximum AC Voltage Measurement
    400 V ac
  • Measurement Functions
    AC Voltage, DC Current, DC Voltage, Frequency, Resistance
  • Probe Type
    Clamp-On Probe
  • Safety Category
    CAT III 300V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)