Motion
407123-NIST
Heavy Duty Hot Wire Thermo-Anemometer - NIST Certificate, Measures Airflow, Air Velocity & Temperature
Mi Item #03179768
MFR #407123-NIST
Price$636.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Hot Wire Thermo-Anemometer - NIST Certificate, Measures Airflow, Air Velocity & Temperature
Mi Item #03179768
MFR #407123-NIST

Mfr description
407123-NIST ANEMOMETER W/ NIST 407123
  • Telescoping probe is ideal for measuring in HVAC ducts and other small vents
  • Probe extends up to 7ft (2.1m)
  • Measure airflow down to 40ft/min
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$636.50/each

Specifications

Details

  • Calibration Standard
    NIST Certificate
  • Includes
    Telescoping Probe With Cable
  • Manufacturer Catalog
  • Measurement Type
    Airflow, Air Velocity & Temperature
  • Measurements Taken
    ft/min, km/h, knots, m/s, mph, °C, °F
  • Meter Type
    Thermo-Anemometer
  • Sensor Details
    Telescoping Probe Extends 2 ft, Attached to 5.5 ft Cable
  • Sensor Type
    Hot Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)