Motion
RPM10-NIST
Tachometer - Handheld Type, Contact, Digital Display
MI ITEM #03179786
MFR #RPM10-NIST
Price$526.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tachometer - Handheld Type, Contact, Digital Display
MI ITEM #03179786
MFR #RPM10-NIST

Mfr description
RPM10-NIST TACHOMETER/IR W/NIST RPM10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$526.50/each

Specifications

Dimensions

  • Tachometer Depth
    66 mm
  • Tachometer Height
    216 mm
  • Tachometer Width
    38 mm

Details

  • Contact Or Noncontact Operation
    Contact
  • Display Style
    Digital
  • Includes
    Reflective Tape
  • Max Operating Temperature
    +600 °F
  • Maximum Contact RPM
    20000 rpm
  • Measurements Taken
    RPM
  • Memory Stored Measurements
    Last, Maximum, Minimum
  • Number Of Digits Displayed
    5
  • Power Source
    Battery Powered
  • Tachometer Type
    Handheld

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)