Motion
VT30
Electrical Circuit Tester - Voltage Tester, LCD Display, CAT III 600V, CAT IV 600V
Mi Item #03179789
MFR #VT30
Price$109.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electrical Circuit Tester - Voltage Tester, LCD Display, CAT III 600V, CAT IV 600V
Mi Item #03179789
MFR #VT30

Mfr description
VT30 VOLTAGE DETECTOR,LCD MULTIFUNCTION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.00/each

Specifications

Details

  • Circuit Tester Type
    Voltage Tester
  • Indicator Type
    LCD Display
  • Max Voltage Measurement
    690 V
  • Min Voltage Measurement
    6 V
  • Safety Category
    CAT III 600V, CAT IV 600V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)