Motion
461995-NIST
Tachometer - Handheld Type, Noncontact, Digital Display
Mi Item #03179806
MFR #461995-NIST
Price$486.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tachometer - Handheld Type, Noncontact, Digital Display
Mi Item #03179806
MFR #461995-NIST

Mfr description
461995-NIST TACHOMETER WITH NIST 461995
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$486.50/each

Specifications

Dimensions

  • Tachometer Depth
    65 mm
  • Tachometer Height
    215 mm
  • Tachometer Width
    38 mm

Details

  • Contact Or Noncontact Operation
    Noncontact
  • Display Style
    Digital
  • Includes
    Surface Speed Wheel
  • Maximum Noncontact RPM
    99999 rpm
  • Measurements Taken
    RPM
  • Memory Stored Measurements
    Last, Maximum, Minimum
  • Number Of Digits Displayed
    5
  • Power Source
    Battery Powered
  • Tachometer Type
    Handheld
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)