Motion
OYSTER-10
Oyster™ pH/mV/Temperature Meter - Measures pH/mV/Temperature, 0 to 14 pH/-999 to 999mV/32 to 212 °F Range
MI ITEM #03179822
MFR #OYSTER-10
Price$240.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oyster™ pH/mV/Temperature Meter - Measures pH/mV/Temperature, 0 to 14 pH/-999 to 999mV/32 to 212 °F Range
MI ITEM #03179822
MFR #OYSTER-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$240.00/each

Specifications

Details

  • Additional Details
    Self Diagnostics Display Codes Help User Troubleshoot Electrode
  • Includes
    9 V Battery, Meter, Neckstrap
  • Manufacturer Catalog
  • Measurement Ranges
    -999 to 999mV, 0 to 14 pH, 32 to 212 °F 
  • Measurements Taken
    Temperature, mV, pH
  • Meter Type
    pH/mV/Temperature Meter

Overview

Mfr description
OYSTER-10 PH/MV/TEMP METER MICRO OYSTER
  • Exclusive Oyster™ Design can be used in the lab or in the field
  • Large LCD built into adjustable "flip-up" cover displays pH or mV and Temperature simultaneously
  • Splash proof housing and front panel tactile touch pad to slope and calibrate
  • Rugged design for handheld or benchtop use; neckstrap for "hands-free" operation
  • Measures pH (0.00 to 14.00pH), mV (-999mV to 999mV) and Temperature (32.0°F to 212.0°F /0.0°C to 100.0°C)
  • Accurate to 0.02pH, 2mV, 0.8°F/0.5°C and resolution of 0.01pH, 1mV and 0.1°
  • Memory function stores and recalls 25 labeled readings
  • Min/Max storage and recall, °C/°F switchable
  • Audible beeper to alert user when function is completed
  • Automatic or Manual temperature compensation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought