Specifications
Details
- Accuracy±2 %
- Calibration StandardNIST Certificate
- IncludesCarrying Case and 9V Battery
- Manufacturer Catalog
- Meter TypeTemperature/Humidity Meter with Dew Point & Wet Bulb
- Relative Humidity0 to 100 %
- Secondary Temperature Ranges-22 to 199 °F (Dew Point), 32 to 176 °F (Wet Bulb)
- Temperature Range-22 to 199 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)