Motion
461750
Tachometer - Handheld Type, Contact, Digital Display
Mi Item #03179839
MFR #461750
Price$224.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tachometer - Handheld Type, Contact, Digital Display
Mi Item #03179839
MFR #461750

Mfr description
461750 TACHOMETER, CONTACT POCKET TACH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.00/each

Specifications

Dimensions

  • Tachometer Depth
    50 mm
  • Tachometer Height
    149 mm
  • Tachometer Width
    33 mm

Details

  • Contact Or Noncontact Operation
    Contact
  • Display Style
    Digital
  • Includes
    Surface Wheel
  • Maximum Contact RPM
    20000 rpm
  • Measurements Taken
    RPM
  • Power Source
    Battery Powered
  • Standards Met
    CE Compliant
  • Tachometer Type
    Handheld
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)