Motion
AN100-NIST
Compact Vane-Style CFM Thermo-Anemometer - NIST Certificate, Measures Airflow, Air Velocity & Temperature
MI ITEM #03179842
MFR #AN100-NIST
Price$321.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Vane-Style CFM Thermo-Anemometer - NIST Certificate, Measures Airflow, Air Velocity & Temperature
MI ITEM #03179842
MFR #AN100-NIST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$321.50/each

Specifications

Details

  • Calibration Standard
    NIST Certificate
  • Includes
    3.9Ft (120Cm) Cable, 9V Battery, Protective Rubber Holster, and Carrying Case
  • Manufacturer Catalog
  • Measurement Type
    Airflow, Air Velocity & Temperature
  • Measurements Taken
    cfm, cmm, ft/min, km/h, knots, m/s, mph, °C, °F
  • Meter Type
    Thermo-Anemometer
  • Sensor Details
    Vane with 3.9 ft Cable
  • Sensor Type
    Vane

Overview

Mfr description
AN100-NIST ANEMOMETER WITH NIST, AN100
  • Simultaneous display of Air Flow or Air Velocity plus Ambient Temperature
  • Easy to set Area dimensions (ft² or m²) are stored in the meter's internal memory for the next power on
  • 20 point average for Air Flow
  • 3% velocity accuracy via low friction 2.83"D (72mm) ball bearing vane wheel on 3.9ft (120cm) cable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought