Specifications
Dimensions
- Resolution0.01 pH, 0.1°
Details
- Accuracy±0.01 pH, ±1.8 °F / ±1 °C
- Additional DetailsWaterproof to Ip57 Standard
- Includes1.5 mL Bottle KCI, 2 Reference Junctions, 2 Removal Tools, 4-3V CR-2032 Button Batteries, 48 in Neckstrap, Protective Cap, Refillable pH Electrode, Sample Cup
- Manufacturer Catalog
- Measurement Ranges0 to 14 pH, 23 to 194 °F
- Measurements TakenTemperature, pH
- Meter TypepH/Temperature Meter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)