Motion
MA120
Multimeter - Open Jaw, Digital Display, 200 A AC current
MI ITEM #03179859
MFR #MA120
Price$104.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multimeter - Open Jaw, Digital Display, 200 A AC current
MI ITEM #03179859
MFR #MA120

Mfr description
MA120 CLAMP METER, MINI, AC/DC W/NCV
  • Flashlight
  • Frequency Measurement Through The Clamp
  • Autoranging
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.00/each

Specifications

Dimensions

  • Depth
    32 mm
  • Dimensions
    164 mm X 65 mm x 32 mm
  • Weight
    6.2 oz

Details

  • Auto Power Off
    Yes
  • Auto Ranging
    Yes
  • Battery Type
    AAA
  • Best Dc Voltage Accuracy
    ±3 %
  • Display Type
    Digital
  • Features & Benefits
    • Flashlight • Frequency Measurement Through The Clamp • Autoranging
  • Housing Color
    Orange
  • Jaw Capacity
    0.7 in. (17mm}
  • Max Ac Current Measurement
    200 A
  • Max Dc Current Measurement
    200 A
  • Measurement Functions
    DC Current, Frequency, AC Current
  • Operating Temperature Range
    32 Degrees to 86 Degrees F
  • Power Source
    Battery
  • Probe Type
    Open Jaw
  • Safety Category
    CAT III 300V
  • Safety Rating
    Cat III 300V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)