Motion
407026
Heavy Duty Foot Candle/Lux Light Meter with PC Interface - Standard Calibration, 200–2000–5000 Fc, 2000–20000–50000 Lux, ±4 % FS
Mi Item #03179883
MFR #407026
Price$239.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Foot Candle/Lux Light Meter with PC Interface - Standard Calibration, 200–2000–5000 Fc, 2000–20000–50000 Lux, ±4 % FS
Mi Item #03179883
MFR #407026

Mfr description
407026 LIGHT METER, FC/LUX HEAVY DUTY
  • Simultaneous display of Foot Candles or Lux and lighting type
  • Large 1.4" (1999 count) LCD display
  • % displays differential from reference point
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$239.00/each

Specifications

Details

  • Accuracy
    ±4 % FS
  • Calibration Standard
    Standard Calibration
  • Foot Candle Range
    200–2000–5000 Fc
  • Includes
    9V battery, light sensor with 45 in cable, protective cover, and holster with stand
  • Lux Range
    2000–20000–50000 Lux
  • Manufacturer Catalog
  • Meter Type
    Foot Candle/Lux Light Meter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)