Motion
TP875
Temperature Probe - For Use With: Type K Thermometer
Mi Item #03179885
MFR #TP875
Price$45.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Temperature Probe - For Use With: Type K Thermometer
Mi Item #03179885
MFR #TP875

Mfr description
TP875 PROBE,HIGH TEMP 1000F W/ALLIGTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.99/each

Specifications

Dimensions

  • Wire Length
    3 ft. 3 in

Details

  • Accessory Type
    Temperature Probe
  • Connection Type
    Type K Mini Jack with Dual Banana Plug Adapter
  • For Use With
    Type K Thermometer
  • Measuring Tools Included
    Thermocouple
  • Probe Material
    Welded Bead
  • Temperature Range
    -50 °C to 538 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)