Motion
AN200-NIST
Compact Vane-Style CFM Thermo-Anemometer w/ IR Thermometer - NIST Certificate, Measures Airflow, Air Velocity & Temperature
Mi Item #03179903
MFR #AN200-NIST
Price$420.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Vane-Style CFM Thermo-Anemometer w/ IR Thermometer - NIST Certificate, Measures Airflow, Air Velocity & Temperature
Mi Item #03179903
MFR #AN200-NIST

Mfr description
AN200-NIST ANEMOMETER, CFM, WITH NIST
  • CFM/CMM Thermo- Anemometer with built-in non-contact IR Thermometer measures remote surface temperatures to 500°F (260°C) with 8:1 distance to spot ratio and Laser Pointer
  • Simultaneous display of Air Flow or Air Velocity plus Ambient Temperature
  • Easy to set Area dimensions (ft² or m²) are stored in the meter's internal memory for the next power on
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$420.00/each

Specifications

Details

  • Calibration Standard
    NIST Certificate
  • Includes
    3.9Ft (120Cm) Cable, 9V Battery, Protective Rubber Holster, and Carrying Case
  • Manufacturer Catalog
  • Measurement Type
    Airflow, Air Velocity & Temperature
  • Measurements Taken
    cfm, cmm, ft/min, km/h, knots, m/s, mph, °C, °F
  • Meter Type
    Thermo-Anemometer with IR Thermometer
  • Sensor Details
    Vane with 3.9 ft Cable
  • Sensor Type
    Vane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)