Specifications
Details
- Includes4 pH Calibration Buffer, 7 pH Calibration Buffer, Mini pH Electrode, Oyster 10-Meter
- Manufacturer Catalog
- Measurement Ranges-999 to 999mV, 0 to 14 pH, 32 to 212 °F
- Measurements TakenTemperature, mV, pH
- Meter TypepH/mV/Temperature Meter
Overview
Mfr description
OYSTER-15 PH/MV/TEMP METER KIT MICRO
- Includes Oyster-10 meter, mini pH electrode, calibration buffers (4 and 7pH) and carrying case
- Exclusive Oyster™ Design can be used in the lab or in the field
- Large LCD built into adjustable "flip-up" cover displays pH or mV and Temperature simultaneously
- Splash proof housing and front panel tactile touch pad to slope and calibrate
- Rugged design for handheld or benchtop use; neckstrap for "hands-free" operation
- Measures pH (0.00 to 14.00pH), mV (-999mV to 999mV) and Temperature (32.0°F to 212.0°F /0.0°C to 100.0°C)
- Accurate to 0.02pH, 2mV, 0.8°F/0.5°C and resolution of 0.01pH, 1mV and 0.1°
- Memory function stores and recalls 25 labeled readings
- Min/Max storage and recall, °C/°F switchable
- Audible beeper to alert user when function is completed
- Automatic or Manual temperature compensation