Motion
EX310
Multimeter - Probe Leads, Digital Display, 600 V dc Max, 600 V ac Max, 10 A AC current
Mi Item #03179924
MFR #EX310
Price$50.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multimeter - Probe Leads, Digital Display, 600 V dc Max, 600 V ac Max, 10 A AC current
Mi Item #03179924
MFR #EX310

Mfr description
EX310 MULTIMETER W/NCV MANUAL RANGING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.99/each

Specifications

Dimensions

  • Depth
    42 mm
  • Dimensions
    147 H x 76 W x 42 D mm
  • Maximum DC Voltage Measurement
    600 V dc
  • Weight
    9 oz

Details

  • Best Dc Voltage Accuracy
    ±0.5 %
  • Display Type
    Digital
  • Housing Color
    Orange
  • Max Ac Current Measurement
    10 A
  • Max Dc Current Measurement
    10 A
  • Maximum AC Voltage Measurement
    600 V ac
  • Measurement Functions
    AC Current, AC Voltage, Continuity, DC Current, DC Voltage, Diode, Resistance
  • Power Source
    Battery
  • Probe Type
    Probe Leads
  • Safety Category
    CAT II 1000V, CAT III 600V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)