Specifications
Dimensions
- Wire Length3 ft. 3 in
Details
- Accessory TypeTemperature Probe
- Connection TypeType K Mini
- For Use WithType K Multimeter
- Measuring Tools IncludedThermocouple
- Probe MaterialWelded Bead
- Temperature Range-40 °C to 250 °C
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)